Specifications
Dimensions
- Nominal Shaft Diameter4.0000 in; 101.60 mm
- Width1.4902 in | 37.85 mm
- Width Overall Width For Speedi Slv1.4900 in; 37.85 mm
Details
- Additional DetailsSeal wear ring for AP bearing assembly
- SeriesAP
Overview
Mfr description
K125689-2