Motion
211-Z

TIMKEN
211-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
Mi Item #08569790
MFR #211-Z
Price$172.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
211-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
Mi Item #08569790
MFR #211-Z

Mfr description
211-Z
  • Super finished raceways
  • Quiet operations
  • Robust design supports higher radial loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.71/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.059 in
  • Inner Ring Width
    0.827 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.302 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    211-Z
  • Features & Benefits
    • Super finished raceways • Quiet operations • Robust design supports higher radial loads • Shield(s) provides some contamination protection and lubricant retention • Used in high speed applications like electric motors
  • Internal Clearance
    P
  • Long Description
    The 211-Z is a 55 mm bore radial/deep groove ball bearing with 100 mm OD, 21 mm width, straight design, open type.
  • Manufacturer Catalog Number
    211-Z
  • Manufacturer Upc Number
    053893720456
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    5454.545 RPM (grease), 6363.636 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893720456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)