Motion
213
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #08569791
MFR #213
Price$258.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #08569791
MFR #213

Mfr description
213
  • Super finished raceways
  • Quiet operations
  • ISO standard interchangeable dimensions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.94/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.059 in
  • Inner Ring Width
    0.906 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.491 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    213
  • Features & Benefits
    • Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Minimal size to performance ratio for ultra compact applications
  • Internal Clearance
    P
  • Long Description
    The 213 is a 65 mm bore radial/deep groove ball bearing with 120 mm OD, 23 mm width, straight design, open type.
  • Manufacturer Catalog Number
    213
  • Manufacturer Upc Number
    053893720463
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    4615.385 RPM (grease), 5384.615 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    8990 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893720463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)