Motion
E-P2B-TRB-50MM

TIMKEN
E-P2B-TRB-50MM

Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #08569950
MFR #E-P2B-TRB-50MM
Price$513.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2B-TRB-50MM

Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #08569950
MFR #E-P2B-TRB-50MM

Mfr description
E-P2B-TRB-50MM
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$513.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    50 mm
  • Length Through Bore
    3.5 in
  • Max Bolt Hole Spacing
    7.125 in
  • Min Bolt Hole Spacing
    6.875 in
  • Overall Height  
    4.5000 in
  • Overall Length  
    8.8750 in
  • Overall Width
    3.5000 in
  • Weight
    11.438 lbs

Details

  • Additional Details
    Timken® Type E mounted tapered roller bearings (housed units) feature industry-leading premium tapered roller bearings, high-performance triple-barrier seals, e-coated housings and locking collars. Timken® tapered roller bearings have the capacity to manage both radial and axial loads and are engineered to provide the greatest durability in the most compact space.
  • Bearing Material
    Bearing Steel
  • Bore Type
    Round
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Manufacturer Upc Number
    0053893775456
  • Max Operating Temperature
    250 °C
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    10300 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Row Type
    Double Row
  • Self Aligning
    No
  • Type Of Bearing
    Mounted Tapered Roller Bearing
  • UPC_NO
    053893775456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)