Motion
E-P4B-TRB-60MM

TIMKEN
E-P4B-TRB-60MM

Pillow Block Roller Bearing Unit - 60 mm Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08569954
MFR #E-P4B-TRB-60MM
Your Price$899.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P4B-TRB-60MM

Pillow Block Roller Bearing Unit - 60 mm Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08569954
MFR #E-P4B-TRB-60MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$899.14/each(List $1,123.93)

Overview

Mfr description
E-P4B-TRB-60MM
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
  • Set screws with nylon patch greatly reduce set screw back out, even in the most severe applications
  • High performance Timken® bearings provide the highest rating and bearing life
  • Pillow Block 4-bolt housing

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    2.7500 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Tapered Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.0000 in
  • Radial Dynamic Load Capacity
    11600 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Length Through Bore
    4 in
  • Max Operating Temperature
    250 °C
  • Bolt Size
    0.625 in
  • Additional Details
    Timken® Type E mounted tapered roller bearings (housed units) feature industry-leading premium tapered roller bearings, high-performance triple-barrier seals, e-coated housings and locking collars. Timken® tapered roller bearings have the capacity to manage both radial and axial loads and are engineered to provide the greatest durability in the most compact space.
  • Weight
    22.016 lbs
  • Manufacturer Upc Number
    0053893775548
  • UPC_NO
    053893775548
  • Component Type
    Assembly
  • Insert Bearing Material
    Steel
  • Housing Configuration
    Pillow Block
  • Locking Type
    Set Screw: 2 Locking Collars
  • Max Bolt Hole Spacing
    8.6875 in
  • Min Bolt Hole Spacing
    8.3125 in
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Row Type
    Double Row
  • Self Aligning
    No
  • Mounting Type
    4-Bolt Base
  • Retainer Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text