Motion
E-P4B-TRB-70MM

TIMKEN
E-P4B-TRB-70MM

Pillow Block Roller Bearing Unit - 70 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #08569956
MFR #E-P4B-TRB-70MM
Price$1,728.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P4B-TRB-70MM

Pillow Block Roller Bearing Unit - 70 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #08569956
MFR #E-P4B-TRB-70MM

Mfr description
E-P4B-TRB-70MM
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,728.57/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    4.0000 in
  • Bolt Center Diameter
    9-3/16 to 9-13/16 in
  • Bolt Center To Center Length
    9-3/16 to 9-13/16 in, 233.40 to 249.19 mm
  • Bolt Hole Diameter
    0.6875 in, 17.50 mm
  • Bolt Size
    0.625 in
  • Bore Diameter  
    70 mm
  • Bore Inside Diameter
    2.7560 in | 70 mm
  • Housing Width
    4.0000 in
  • Inside Diameter
    2.7560 in, 70 mm
  • Length
    12.0000 in, 304.80 mm
  • Length Through Bore
    4.5 in
  • Max Bolt Hole Spacing
    9.8125 in
  • Min Bolt Hole Spacing
    9.1875 in
  • Overall Height  
    6.2500 in
  • Overall Length  
    12.0000 in
  • Overall Width
    4.5000 in
  • Shaft Diameter
    2.7560 in, 70 mm
  • Weight
    29.207 lbs
  • Width
    4.0000 in, 101.59 mm

Details

  • Additional Details
    Timken® Type E mounted tapered roller bearings (housed units) feature industry-leading premium tapered roller bearings, high-performance triple-barrier seals, e-coated housings and locking collars. Timken® tapered roller bearings have the capacity to manage both radial and axial loads and are engineered to provide the greatest durability in the most compact space.
  • Bearing Material
    Bearing Steel
  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Round
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    233.40 to 249.19 mm
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    12300 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Manufacturer Catalog
  • Manufacturer Upc Number
    0053893775562
  • Max Operating Temperature
    250 °C
  • Max Rpm
    2060 rpm
  • Measurement Standard
    Metric
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    12300 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Tapered Roller
  • Row Type
    Double Row
  • Seal
    Double Lip
  • Seal Type
    Double Lip Seal
  • Sealing Type
    Double Lip
  • Self Aligning
    No
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    61200 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Tapered Roller Bearing
  • UPC_NO
    053893775562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)