Motion
E-P4B-TRB-85MM

TIMKEN
E-P4B-TRB-85MM

Pillow Block Roller Bearing Unit - 85 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #08569957
MFR #E-P4B-TRB-85MM
Price$2,580.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P4B-TRB-85MM

Pillow Block Roller Bearing Unit - 85 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #08569957
MFR #E-P4B-TRB-85MM

Mfr description
E-P4B-TRB-85MM
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,580.65/each

Specifications

Dimensions

  • Base Height
    3.7500 in
  • Base To Bore Centerline
    3.7500 in
  • Base Width
    4.5000 in
  • Bolt Center Diameter
    10-3/4 to 11-1/4 in
  • Bolt Center To Center Length
    10-3/4 to 11-1/4 in, 273.10 to 285.80 mm
  • Bolt Hole Diameter
    0.9375 in, 23.80 mm
  • Bolt Size
    0.75 in
  • Bore Diameter  
    85 mm
  • Bore Inside Diameter
    3.3460 in | 85 mm
  • Bore Length
    127 mm
  • Housing Dimensions
    13-1/2 x 4-1/2 x 7-1/2 in
  • Housing Width
    4.5000 in
  • Inner Race Width
    5.0000 in
  • Inside Diameter
    3.3460 in, 85 mm
  • Length
    13.5000 in, 342.89 mm
  • Length Through Bore
    5 in
  • Max Bolt Hole Spacing
    11.25 in
  • Min Bolt Hole Spacing
    10.75 in
  • Outer Diameter
    5.5313 in
  • Overall Height  
    7.5000 in
  • Overall Length  
    13.5000 in
  • Overall Width
    5.0000 in
  • Shaft Diameter
    3.3460 in, 85 mm
  • Weight
    71.92 lbs
  • Width
    4.5000 in, 114.29 mm

Details

  • Additional Details
    Timken® Type E mounted tapered roller bearings (housed units) feature industry-leading premium tapered roller bearings, high-performance triple-barrier seals, e-coated housings and locking collars. Timken® tapered roller bearings have the capacity to manage both radial and axial loads and are engineered to provide the greatest durability in the most compact space.
  • Bearing Material
    Bearing Steel
  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Round
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    273.10 to 285.80 mm
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    19600 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Grease Type
    Premium Industrial
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Manufacturer Catalog Number
    E-P4B-TRB-85MM
  • Manufacturer Upc Number
    0053893775593
  • Max Operating Temperature
    250 °C
  • Max Rpm
    1640 rpm
  • Measurement Standard
    Metric
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    19600 lbf
  • Radial Static Load Capacity
    108600 lbf
  • Relubricatable
    Yes
  • Replacement End Cap
    EUDR-85MM
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Tapered Roller
  • Row Type
    Double Row
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Self Aligning
    No
  • Series
    Type E
  • Static Load Capacity
    108600 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Tapered Roller Bearing
  • UPC_NO
    053893775593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)