Motion
E-P4B-TRB-125MM

TIMKEN
E-P4B-TRB-125MM

Pillow Block Roller Bearing Unit - 125 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #08569961
MFR #E-P4B-TRB-125MM
Price$8,419.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P4B-TRB-125MM

Pillow Block Roller Bearing Unit - 125 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #08569961
MFR #E-P4B-TRB-125MM

Mfr description
E-P4B-TRB-125MM
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,419.46/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Base Width
    5.1250 in
  • Bolt Center Diameter
    15-1/4 to 15-3/4 in
  • Bolt Center To Center Length
    15-1/4 to 15-3/4 in, 387.39 to 400.10 mm
  • Bolt Hole Diameter
    1.0000 in, 25.39 mm
  • Bolt Size
    0.875 in
  • Bore Diameter  
    125 mm
  • Bore Inside Diameter
    4.9210 in | 125 mm
  • Bore Length
    184.19 mm
  • Housing Width
    5.1250 in
  • Inside Diameter
    4.9210 in, 125 mm
  • Length
    18.5000 in, 469.89 mm
  • Length Through Bore
    7.25 in
  • Max Bolt Hole Spacing
    15.75 in
  • Min Bolt Hole Spacing
    15.25 in
  • Overall Height  
    10.8750 in
  • Overall Length  
    18.5000 in
  • Overall Width
    7.2500 in
  • Shaft Diameter
    4.9210 in, 125 mm
  • Weight
    134.044 lbs
  • Width
    5.1250 in, 130.17 mm

Details

  • Additional Details
    Timken® Type E mounted tapered roller bearings (housed units) feature industry-leading premium tapered roller bearings, high-performance triple-barrier seals, e-coated housings and locking collars. Timken® tapered roller bearings have the capacity to manage both radial and axial loads and are engineered to provide the greatest durability in the most compact space.
  • Bearing Material
    Bearing Steel
  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Round
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    387.39 to 400.10 mm
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    45500 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Manufacturer Upc Number
    0053893775647
  • Material
    Cast Iron
  • Max Operating Temperature
    250 °C
  • Max Rpm
    1200 rpm
  • Measurement Standard
    Metric
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    45500 lbf
  • Radial Static Load Capacity
    266000 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Tapered Roller
  • Row Type
    Double Row
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Self Aligning
    No
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    266000 lbf
  • Type Of Bearing
    Mounted Tapered Roller Bearing
  • UPC_NO
    053893775647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)