Motion
JW7049-N0000

TIMKEN
JW7049-N0000

Tapered Roller Bearing Cone - 2.7559 in Bore, 35.50 mm Width
Mi Item #08571041
MFR #JW7049-N0000
Price$443.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JW7049-N0000

Tapered Roller Bearing Cone - 2.7559 in Bore, 35.50 mm Width
Mi Item #08571041
MFR #JW7049-N0000

Mfr description
JW7049-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.98/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Cone Width  
    1.3976 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    053893931739
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    053893931739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)