Specifications
Dimensions
- Bolt Center To Center Length3.2500 in
- Bore Diameter70 mm
Details
- Bearing NumberUC214
- Bearing TypeBall Bearing
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number087796073913
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO087796073913
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)