Specifications
Dimensions
- Bolt Center To Center Length2.0000 in
- Bore Diameter90 mm
Details
- Bearing NumberUC218
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number087796074026
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO087796074026
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)