Motion
EUC-J

TIMKEN
EUC-J

Closed End Cover - 8.2500 in OD
Mi Item #08572005
MFR #EUC-J
Price$121.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EUC-J

Closed End Cover - 8.2500 in OD
Mi Item #08572005
MFR #EUC-J

Mfr description
EUC-J Closed-End Urethane Cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.60/each

Specifications

Dimensions

  • Outside Diameter  
    8.2500 in
  • Overall Width
    1.6380 in
  • Width
    1.6380 in

Details

  • Housing Material
    Urethane
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)