Motion
EUC-K

TIMKEN
EUC-K

Wide Inner Ring and Housed Units
Mi Item #08572006
MFR #EUC-K
Price$172.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EUC-K

Wide Inner Ring and Housed Units
Mi Item #08572006
MFR #EUC-K

Mfr description
EUC-K Closed-End Urethane Cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.36/each

Specifications

Dimensions

  • Base Width
    1.5440 in
  • Housing Width
    1.5440 in
  • Length
    10.3500 in
  • Overall Width
    1.5440 in
  • Width
    1.5440 in, 39.21 mm

Details

  • Additional Details
    Secondary sealing system
  • Bearing Type
    Tapered Roller Bearing
  • Component Type
    End Cap
  • End Cap Type
    Closed
  • End Type
    Closed
  • Housing ID
    EUC-K
  • Housing Material
    Urethane
  • Insert Bearing Type
    Tapered Roller Bearing
  • Material
    Urethane
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Tapered Roller
  • Series
    Type E
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)