Motion
EUDR-1 7/16

TIMKEN
EUDR-1 7/16

Open End Cover - 1-7/16 in Compatible Bore, 3.3438 in OD
MI ITEM #08572015
MFR #EUDR-1 7/16
List Price$78.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EUDR-1 7/16

Open End Cover - 1-7/16 in Compatible Bore, 3.3438 in OD
MI ITEM #08572015
MFR #EUDR-1 7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.53/each for your price

Overview

Mfr description
EUDR-1 7/16 Open-End Urethane Cover

Specifications

  • Compatible Bore Diameter
  • Outside Diameter
  • Bore Diameter
    1.4375 in
  • Overall Width
    0.9950 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Housing Material
    Urethane
  • Width
    0.9950 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text