Motion
EUDR-2 11/16

TIMKEN
EUDR-2 11/16

Open End Cover - 2-11/16 in Compatible Bore, 5.6500 in OD, Urethane Material
MI ITEM #08572023
MFR #EUDR-2 11/16
Price$92.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EUDR-2 11/16

Open End Cover - 2-11/16 in Compatible Bore, 5.6500 in OD, Urethane Material
MI ITEM #08572023
MFR #EUDR-2 11/16

Mfr description
EUDR-2 11/16 Open-End Urethane Cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.34/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Compatible Bore Diameter  
    2-11/16 in
  • Outside Diameter  
    5.6500 in
  • Overall Width
    1.3000 in
  • Width
    1.3000 in

Details

  • Housing Material
    Urethane
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)