Motion
EUDR-2 3/16

TIMKEN
EUDR-2 3/16

EUDR-2 3/16 Open-End Urethane Cover
Mi Item #08572024
MFR #EUDR-2 3/16
Price$87.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EUDR-2 3/16

EUDR-2 3/16 Open-End Urethane Cover
Mi Item #08572024
MFR #EUDR-2 3/16

Mfr description
EUDR-2 3/16 Open-End Urethane Cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.29/each

Specifications

Dimensions

  • Base Width
    1.1750 in
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Housing Width
    1.1750 in
  • Inside Diameter
    2.1875 in
  • Length
    1.1750 in
  • Overall Width
    1.1750 in
  • Shaft Diameter
    2.1875 in
  • Width
    1.1750 in, 29.84 mm

Details

  • Additional Details
    Urethane End Covers | Secondary sealing system
  • Application
    Type E Tapered Roller Bearing Mounted Bearings
  • Bearing Type
    Tapered Roller Bearing
  • Component Type
    End Cover
  • End Cap Type
    Open
  • End Type
    Open
  • Housing Material
    Urethane
  • Housing Type
    Type E Housing Covers
  • Insert Bearing Type
    Tapered Roller Bearing
  • Manufacturer Catalog Number
    EUDR-2 3/16
  • Material
    Urethane
  • Measurement Standard
    Imperial
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement End Cap
    EUDR-2 3/16
  • Rolling Element
    Tapered Roller
  • Seal
    Type E Secondary Sealing System
  • Seal Type
    Type E Secondary Sealing System
  • Sealing Type
    Type E Secondary Sealing System
  • Series
    Type E
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)