Motion
EUDR-2 7/16

TIMKEN
EUDR-2 7/16

Open End Cover - 2-7/16 in Compatible Bore, 4.9500 in OD, Rubber Material
MI ITEM #08572026
MFR #EUDR-2 7/16
Price$92.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EUDR-2 7/16

Open End Cover - 2-7/16 in Compatible Bore, 4.9500 in OD, Rubber Material
MI ITEM #08572026
MFR #EUDR-2 7/16

Mfr description
EUDR-2 7/16 Open-End Urethane Cover
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.34/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter  
    2-7/16 in
  • Outside Diameter  
    4.9500 in
  • Overall Width
    1.0750 in
  • Width
    1.0750 in

Details

  • Housing Material
    Urethane
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Rubber
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)