Motion
EUDR-3 15/16

TIMKEN
EUDR-3 15/16

Open End Cover - 3-15/16 in Compatible Bore, 7.4300 in OD
MI ITEM #08572030
MFR #EUDR-3 15/16
Price$143.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EUDR-3 15/16

Open End Cover - 3-15/16 in Compatible Bore, 7.4300 in OD
MI ITEM #08572030
MFR #EUDR-3 15/16

Mfr description
EUDR-3 15/16 Open-End Urethane Cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.47/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter  
    3-15/16 in
  • Outside Diameter  
    7.4300 in

Details

  • Housing Material
    Urethane
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)