Motion
EUDR-4 7/16

TIMKEN
EUDR-4 7/16

Open End Cover - 4-7/16 in Compatible Bore, 8.2500 in OD
Mi Item #08572037
MFR #EUDR-4 7/16
Price$169.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EUDR-4 7/16

Open End Cover - 4-7/16 in Compatible Bore, 8.2500 in OD
Mi Item #08572037
MFR #EUDR-4 7/16

Mfr description
EUDR-4 7/16 Open-End Urethane Cover
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.28/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter  
    4-7/16 in
  • Outside Diameter  
    8.2500 in

Details

  • Housing Material
    Urethane
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)