Motion
E-4BF-TRB-2 3/16-ECC

TIMKEN
E-4BF-TRB-2 3/16-ECC

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08572068
MFR #E-4BF-TRB-2 3/16-ECC
Price$733.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-4BF-TRB-2 3/16-ECC

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08572068
MFR #E-4BF-TRB-2 3/16-ECC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$733.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2813 in
  • Base Width
    3.7500 in
  • Bolt Center Diameter
    4.8750 in
  • Bolt Center To Center Length
    4.8750 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    3.7500 in
  • Housing Width
    3.7500 in
  • Inner Race Width
    3.7500 in
  • Inside Diameter
    2.1875 in
  • Length
    6.2500 in
  • Length Through Bore
    3.7500 in
  • Overall Width
    3.7500 in
  • Shaft Diameter
    2.1875 in
  • Width
    3.7500 in, 95.29 mm

Details

  • Additional Details
    Premium Industrial Grease | Double Lip Seal
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    4.8750 in
  • Dynamic Load Capacity
    10900 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Iron
  • Max Rpm
    2730 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    48200 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
E-4BF-TRB-2 3/16-ECC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought