Motion
E-4BF-TRB-3-ECC

TIMKEN
E-4BF-TRB-3-ECC

4-Bolt Flange Roller Bearing - 3 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08572078
MFR #E-4BF-TRB-3-ECC
Price$1,421.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-4BF-TRB-3-ECC

4-Bolt Flange Roller Bearing - 3 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08572078
MFR #E-4BF-TRB-3-ECC

Mfr description
E-4BF-TRB-3-ECC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,421.37/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4-1/8 in
  • Bolt Circle Diameter  
    6.0000 in
  • Bore Diameter  
    3 in
  • Length Through Bore
    4-1/2 in
  • Overall Width
    7-3/4 in

Details

  • Bearing Type
    Tapered Roller
  • Coating
    Electrodeposition Coating ( E-Coat)
  • Description
    E-4BF-TRB-3-ECC, Type E Flange: 4-Bolt Bearing
  • Dynamic Load Capacity
    12300 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0883450503709
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple Lip Nitrile Seal
  • Static Load Capacity
    61200 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)