Motion
E-4BF-TRB-4 7/16-ECC

TIMKEN
E-4BF-TRB-4 7/16-ECC

4-Bolt Flange Roller Bearing - 4-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08572080
MFR #E-4BF-TRB-4 7/16-ECC
Price$6,505.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-4BF-TRB-4 7/16-ECC

4-Bolt Flange Roller Bearing - 4-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08572080
MFR #E-4BF-TRB-4 7/16-ECC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,505.87/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4-1/8 in
  • Bolt Circle Diameter  
    8-3/4 in
  • Bore Diameter  
    4-7/16 in
  • Length Through Bore
    6-3/4 in
  • Overall Width
    10-7/8 in

Details

  • Bearing Type
    Tapered Roller
  • Coating
    Electrodeposition Coating ( E-Coat)
  • Description
    E-4BF-TRB-4 7/16-ECC, Type E Flange: 4-Bolt Bearing
  • Dynamic Load Capacity
    33000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0883450503723
  • Max Rpm
    1360 rpm
  • Maximum Speed
    1360 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple Lip Nitrile Seal
  • Static Load Capacity
    188400 lbf

Overview

Mfr description
E-4BF-TRB-4 7/16-ECC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought