Motion
E-PF-TRB-2 1/2-ECC

TIMKEN
E-PF-TRB-2 1/2-ECC

Pillow Block Roller Bearing Unit - 2.5000 in Bore, Flange Pilot Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08572169
MFR #E-PF-TRB-2 1/2-ECC
Price$1,282.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-PF-TRB-2 1/2-ECC

Pillow Block Roller Bearing Unit - 2.5000 in Bore, Flange Pilot Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08572169
MFR #E-PF-TRB-2 1/2-ECC

Mfr description
E-PF-TRB-2 1/2-ECC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,282.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.6000 in
  • Base Width
    4.6000 in
  • Bolt Center Diameter
    6.5000 in
  • Bolt Center To Center Length
    6.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2.5000 in
  • Bore Inside Diameter
    2.5000 in
  • Bore Length
    4.0000 in
  • Housing Width
    4.6000 in
  • Inside Diameter
    2.5000 in
  • Length
    7.6250 in
  • Length Through Bore
    4.0000 in
  • Overall Width
    4.6000 in
  • Shaft Diameter
    2.5000 in
  • Width
    4.6000 in, 116.79 mm

Details

  • Additional Details
    Grease - Premium Industrial | 1/8 in pipe thread grease fitting
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    6.5000 in
  • Dynamic Load Capacity
    11600 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Iron
  • Max Rpm
    2420 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Flange Pilot
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    EUC-F
  • Rolling Element
    Tapered Roller
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)