Motion
E-P2B-TRB-2 7/16-ECO/ECC

TIMKEN
E-P2B-TRB-2 7/16-ECO/ECC

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material
Mi Item #08572272
MFR #E-P2B-TRB-2 7/16-ECO/ECC
Price$1,080.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2B-TRB-2 7/16-ECO/ECC

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material
Mi Item #08572272
MFR #E-P2B-TRB-2 7/16-ECO/ECC

Mfr description
E-P2B-TRB-2 7/16-ECO/ECC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.60/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.8750 in
  • Bolt Center Diameter
    8.3750 to 8.6250 in
  • Bolt Center To Center Length
    8.3750 to 8.6250 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    4.0000 in
  • Housing Dimensions
    10.0000 x 3.3500 x 5.5500 in
  • Housing Width
    5.1250 in
  • Inner Race Width
    4.0000 in
  • Insert Outer Diameter
    4.9450 in
  • Inside Diameter
    2.4375 in
  • Length
    10.5000 in
  • Length Through Bore
    4.0000 in
  • Max Bolt Hole Spacing
    8.6250 in
  • Min Bolt Hole Spacing
    8.3750 in
  • Outer Diameter
    4.9450 in
  • Overall Width
    5.1250 in
  • Shaft Diameter
    2.4375 in
  • Width
    5.1250 in, 130.19 mm

Details

  • Additional Details
    All units have a 1/8 in pipe thread grease fitting
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    8.3750 to 8.6250 in
  • Dynamic Load Capacity
    11600 lbf
  • End Cap Type
    Open
  • End Type
    Open
  • Finish/Coating
    E-Coat
  • Grease Type
    Premium Industrial
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Manufacturer Catalog Number
    E-P2B-TRB-2 7/16-ECO/ECC
  • Material
    Cast Iron
  • Max Rpm
    2420 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    EUC-F
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Self Aligning
    Yes
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    54100 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)