Motion
E-P2B-TRB-35MM-ECO/ECC

TIMKEN
E-P2B-TRB-35MM-ECO/ECC

Pillow Block Roller Bearing - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08572278
MFR #E-P2B-TRB-35MM-ECO/ECC
Price$704.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2B-TRB-35MM-ECO/ECC

Pillow Block Roller Bearing - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08572278
MFR #E-P2B-TRB-35MM-ECO/ECC

Mfr description
E-P2B-TRB-35MM-ECO/ECC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.48/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2.1250 in
  • Bolt Center Diameter
    5-5/8 to 5-7/8 in
  • Bolt Center To Center Length
    5-5/8 to 5-7/8 in, 142.87 to 149.22 mm
  • Bolt Hole Diameter
    0.6250 in, 15.90 mm
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter  
    35 mm
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Housing Width
    3.0000 in
  • Inside Diameter
    1.3780 in, 35 mm
  • Length
    7.3750 in, 187.32 mm
  • Overall Width
    3.0000 in
  • Shaft Diameter
    1.3780 in, 35 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Premium Industrial Grease
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    142.87 to 149.22 mm
  • Dynamic Load Capacity
    6100 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Electrodeposition Coating (E-Coat)
  • Finish/Coating
    E-Coat
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Lubricant Type
    Premium All Purpose Industrial Grease
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Max Rpm
    3820 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Double Lip
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    26000 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)