Motion
E-P4B-TRB-4 15/16-ECO/ECC

TIMKEN
E-P4B-TRB-4 15/16-ECO/ECC

Pillow Block Roller Bearing Unit - 4.9375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08572308
MFR #E-P4B-TRB-4 15/16-ECO/ECC
Price$7,067.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P4B-TRB-4 15/16-ECO/ECC

Pillow Block Roller Bearing Unit - 4.9375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08572308
MFR #E-P4B-TRB-4 15/16-ECO/ECC

Mfr description
E-P4B-TRB-4 15/16-ECO/ECC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,067.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Base Width
    5.1250 in
  • Bolt Center Diameter
    15-1/4 to 15-3/4 in
  • Bolt Center To Center Length
    15.2500 to 15.7500 in
  • Bolt Hole Diameter
    1.0000 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Bore Length
    7.2500 in
  • Housing Width
    5.1250 in
  • Inside Diameter
    4.9375 in
  • Length
    18.5000 in
  • Length Through Bore
    7.2500 in
  • Overall Width
    5.1250 in
  • Shaft Diameter
    4.9375 in
  • Width
    5.1250 in, 130.17 mm

Details

  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    15-1/4 to 15-3/4 in
  • Dynamic Load Capacity
    45500 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Iron
  • Max Rpm
    1200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    EUC-K
  • Rolling Element
    Tapered Roller
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    266000 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)