Motion
E-TU-TRB-2 15/16-ECO/ECC

TIMKEN
E-TU-TRB-2 15/16-ECO/ECC

Take-up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 2-15/16 in Bore
Mi Item #08572359
MFR #E-TU-TRB-2 15/16-ECO/ECC
Price$1,955.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TU-TRB-2 15/16-ECO/ECC

Take-up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 2-15/16 in Bore
Mi Item #08572359
MFR #E-TU-TRB-2 15/16-ECO/ECC

Mfr description
E-TU-TRB-2 15/16-ECO/ECC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,955.01/each

Specifications

Dimensions

  • Between Frame Width
    114.29 mm, 4-1/2 in
  • Bore Diameter
    2-15/16 in
  • Overall Height
    6-3/4 in, 171.44 mm
  • Overall Length
    9-3/16 in, 233.36 mm
  • Shaft Diameter
    2.9375 in, 74.61 mm

Details

  • Bearing Series
    Type E
  • Dynamic Load Capacity
    54713 N, 12300 lbf
  • Finish Coating
    E-Coat
  • Grease Type
    Grease - Premium Industrial
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Double Lip Seal
  • Sealing Type
    Double Lip Seal
  • Static Load Capacity
    272231.5 N, 61200 lbf
  • Type Of Bearing
    Tapered Roller Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)