Motion
E-TU-TRB-50MM-ECO/ECC

TIMKEN
E-TU-TRB-50MM-ECO/ECC

Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Set Screw Collar
MI ITEM #08572368
MFR #E-TU-TRB-50MM-ECO/ECC
Price$1,081.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TU-TRB-50MM-ECO/ECC

Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Set Screw Collar
MI ITEM #08572368
MFR #E-TU-TRB-50MM-ECO/ECC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,081.61/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    4.7500 in, 120.65 mm
  • Overall Length
    6.3125 in, 160.33 mm
  • Shaft Diameter
    1.9685 in, 50 mm

Details

  • Bearing Series
    E-Type
  • Bore Type
    Tapered
  • Dynamic Load Capacity
    45816.7 N, 10300 lbf
  • Finish Coating
    E-Coat
  • Grease Type
    Grease - Premium Industrial
  • Locking Device
    Set Screw
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Iron
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    45816.7 N, 10300 lbf
  • Radial Static Load Capacity
    191273.529 N, 43000 lbf
  • Relubricatable
    True
  • Seal Type
    Double Lip Seal
  • Sealing Type
    Double Lip Seal
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    191274 N, 43000 lbf
  • Type Of Bearing
    Tapered Roller Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
E-TU-TRB-50MM-ECO/ECC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought