Motion
E-4BF-TRB-2 1/2-ECO

TIMKEN
E-4BF-TRB-2 1/2-ECO

4-Bolt Flange Roller Bearing - 2-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08572387
MFR #E-4BF-TRB-2 1/2-ECO
Price$1,084.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-4BF-TRB-2 1/2-ECO

4-Bolt Flange Roller Bearing - 2-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08572387
MFR #E-4BF-TRB-2 1/2-ECO

Mfr description
E-4BF-TRB-2 1/2-ECO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,084.59/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4-1/8 in
  • Bolt Circle Diameter  
    5-3/8 in
  • Bore Diameter  
    2-1/2 in
  • Length Through Bore
    4.0000 in
  • Overall Width
    6-7/8 in

Details

  • Bearing Type
    Tapered Roller
  • Coating
    Electrodeposition Coating ( E-Coat)
  • Description
    E-4BF-TRB-2 1/2-ECO, Type E Flange: 4-Bolt Bearing
  • Dynamic Load Capacity
    11600 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    Premium Industrial Grease
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0883450506793
  • Max Rpm
    2420 rpm
  • Maximum Speed
    2420 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Static Load Capacity
    54000 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)