Motion
E-PF-TRB-2 7/16-ECO

TIMKEN
E-PF-TRB-2 7/16-ECO

4-Bolt Piloted Flange Roller Bearing - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08572499
MFR #E-PF-TRB-2 7/16-ECO
Price$1,045.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-PF-TRB-2 7/16-ECO

4-Bolt Piloted Flange Roller Bearing - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08572499
MFR #E-PF-TRB-2 7/16-ECO

Mfr description
E-PF-TRB-2 7/16-ECO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,045.39/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1-13/16 in
  • Bolt Circle Diameter  
    6-1/2 in
  • Bore Diameter  
    2-7/16 in
  • Flange Thickness
    7-5/8 in
  • Length Through Bore
    4.0000 in
  • Overall Length Diameter  
    7-5/8 in

Details

  • Bearing Type
    Tapered Roller
  • Coating
    Electrodeposition Coating ( E-Coat)
  • Description
    E-PF-TRB-2 7/16-ECO, Type E Flange: Piloted Bearing
  • Dynamic Load Capacity
    11600 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0883450507912
  • Max Rpm
    2420 rpm
  • Maximum Speed
    2420 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple Lip Nitrile Seal
  • Static Load Capacity
    54000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)