Motion
E-P2B-TRB-1 1/2-ECO/ECO

TIMKEN
E-P2B-TRB-1 1/2-ECO/ECO

Pillow Block Roller Bearing - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08572578
MFR #E-P2B-TRB-1 1/2-ECO/ECO
Price$837.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2B-TRB-1 1/2-ECO/ECO

Pillow Block Roller Bearing - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08572578
MFR #E-P2B-TRB-1 1/2-ECO/ECO

Mfr description
E-P2B-TRB-1 1/2-ECO/ECO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$837.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    3.3750 in
  • Bolt Center Diameter
    6-1/8 to 6-3/8 in
  • Bolt Center To Center Length
    6.1250 to 6.3750 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter  
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Housing Width
    3.3750 in
  • Inside Diameter
    1.5000 in
  • Length
    7.8750 in
  • Overall Width
    3.3750 in
  • Shaft Diameter
    1.5000 in
  • Width
    3.3750 in, 85.70 mm

Details

  • Additional Details
    Open and Closed end covers available for purchase
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    6-1/8 to 6-3/8 in
  • Dynamic Load Capacity
    7860 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Electrodeposition Coating (E-Coat)
  • Finish/Coating
    E-Coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Lubricant Type
    Premium All Purpose Industrial Grease
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Max Rpm
    3320 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    EUDR-1 1/2
  • Rolling Element
    Tapered Roller
  • Seal Type
    Triple Lip Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    33000 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)