Motion
E-P2B-TRB-1 7/16-ECO/ECO

TIMKEN
E-P2B-TRB-1 7/16-ECO/ECO

Pillow Block Roller Bearing - 1-7/16 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08572586
MFR #E-P2B-TRB-1 7/16-ECO/ECO
List Price$715.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2B-TRB-1 7/16-ECO/ECO

Pillow Block Roller Bearing - 1-7/16 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08572586
MFR #E-P2B-TRB-1 7/16-ECO/ECO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$715.58/each for your price

Overview

Mfr description
E-P2B-TRB-1 7/16-ECO/ECO

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    1.8750 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Lubrication Type
    Premium Industrial Grease
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    Set Screw: 2 Locking Collars
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text