Motion
E-P2B-TRB-3 7/16-ECO/ECO

TIMKEN
E-P2B-TRB-3 7/16-ECO/ECO

Pillow Block Roller Bearing - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08572599
MFR #E-P2B-TRB-3 7/16-ECO/ECO
Price$2,274.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2B-TRB-3 7/16-ECO/ECO

Pillow Block Roller Bearing - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08572599
MFR #E-P2B-TRB-3 7/16-ECO/ECO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,274.19/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.5000 in
  • Bolt Center Diameter
    10-13/16 to 11-3/16 in
  • Bolt Center To Center Length
    10.8125 to 11.1875 in
  • Bolt Hole Diameter
    1.0000 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    5.0000 in
  • Housing Width
    3.5000 in
  • Inside Diameter
    3.4375 in
  • Length
    14.0000 in
  • Length Through Bore
    5.0000 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    3.4375 in
  • Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    Premium Industrial Grease | Type E Secondary Sealing System
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    10-13/16 to 11-3/16 in
  • Dynamic Load Capacity
    19600 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Max Rpm
    1640 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    EUDR-3 7/16
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
E-P2B-TRB-3 7/16-ECO/ECO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought