Motion
E-TTU-TRB-1 15/16-ECO/ECO

TIMKEN
E-TTU-TRB-1 15/16-ECO/ECO

Take-up Ball Bearing Unit - Top Angle, 1-15/16 in Bore
Mi Item #08572640
MFR #E-TTU-TRB-1 15/16-ECO/ECO
Price$1,325.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TTU-TRB-1 15/16-ECO/ECO

Take-up Ball Bearing Unit - Top Angle, 1-15/16 in Bore
Mi Item #08572640
MFR #E-TTU-TRB-1 15/16-ECO/ECO

Mfr description
E-TTU-TRB-1 15/16-ECO/ECO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,325.50/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Housing Dimensions
    2-9/16 in, 65.09 mm
  • Housing Width
    2-9/16 in, 65.09 mm
  • Overall Height
    6-3/8 in, 161.92 mm
  • Overall Length
    6-1/2 in, 165.09 mm
  • Overall Width
    3-1/2 in, 88.90 mm
  • Shaft Diameter
    1-15/16 in, 49.21 mm

Details

  • Bearing Series
    E-Type
  • Finish Coating
    E-Coat
  • Grease Type
    Grease - Premium Industrial
  • Housing Type
    Top Angle
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    45816.7 N, 10300 lbf
  • Radial Static Load Capacity
    191273.529 N, 43000 lbf
  • Relubricatable
    True
  • Seal Type
    Double Lip Seal
  • Sealing Type
    Double Lip Seal
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    191273.5 N, 43000 lbf
  • Type Of Bearing
    Tapered Roller Bearing
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)