Motion
E-TTU-TRB-2 15/16-ECO/ECO

TIMKEN
E-TTU-TRB-2 15/16-ECO/ECO

Take-up Ball Bearing Unit - Top Angle, 2-15/16 in Bore
Mi Item #08572647
MFR #E-TTU-TRB-2 15/16-ECO/ECO
Price$2,088.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TTU-TRB-2 15/16-ECO/ECO

Take-up Ball Bearing Unit - Top Angle, 2-15/16 in Bore
Mi Item #08572647
MFR #E-TTU-TRB-2 15/16-ECO/ECO

Mfr description
E-TTU-TRB-2 15/16-ECO/ECO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,088.61/each

Specifications

Dimensions

  • Body Width
    4-1/2 in, 114.29 mm
  • Bore Diameter  
    2-15/16 in
  • Housing Dimensions
    3.0000 in, 76.20 mm
  • Housing Width
    3.0000 in, 76.20 mm
  • Overall Height
    8-5/16 in, 211.13 mm
  • Overall Length
    8-1/2 in, 215.90 mm
  • Overall Width
    3.0000 in, 76.20 mm
  • Shaft Diameter
    2.9375 in, 74.61 mm

Details

  • Bearing Series
    E-Type
  • Finish Coating
    E-Coat
  • Grease Type
    Grease - Premium Industrial
  • Housing Type
    Top Angle
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Relubricatable
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    54713.1 N, 12300 lbf
  • Radial Static Load Capacity
    272231.163 N, 61200 lbf
  • Seal Type
    Double Lip Seal
  • Sealing Type
    Double Lip Seal
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    272231.5 N, 61200 lbf
  • Type Of Bearing
    Tapered Roller Bearing
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)