Motion
E-TTU-TRB-2 3/16-ECO/ECO

TIMKEN
E-TTU-TRB-2 3/16-ECO/ECO

Take-up Roller Bearing Unit - Top Angle, Tapered Roller Bearing, 2-3/16 in Bore
Mi Item #08572648
MFR #E-TTU-TRB-2 3/16-ECO/ECO
Price$1,531.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TTU-TRB-2 3/16-ECO/ECO

Take-up Roller Bearing Unit - Top Angle, Tapered Roller Bearing, 2-3/16 in Bore
Mi Item #08572648
MFR #E-TTU-TRB-2 3/16-ECO/ECO

Mfr description
E-TTU-TRB-2 3/16-ECO/ECO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,531.51/each

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Housing Dimensions
    2.5625 in, 65.08 mm
  • Housing Width
    2.5625 in, 65.08 mm
  • Overall Height
    6.8750 in, 174.62 mm
  • Overall Length
    6.7500 in, 171.50 mm
  • Shaft Diameter
    2.1875 in, 55.56 mm

Details

  • Bearing Series
    Type E
  • Dynamic Load Capacity
    48485.6 N, 10900 lbf
  • Finish Coating
    E-Coat
  • Grease Type
    Grease - Premium Industrial
  • Housing Type
    Top Angle
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Max Rpm
    2730 rpm
  • Maximum Speed
    2730 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    48485.6 N, 10900 lbf
  • Radial Static Load Capacity
    214404.4 N, 48200 lbf
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    214404.4 N, 48200 lbf
  • Type Of Bearing
    Tapered Roller Bearing
  • Unit Type
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)