Overview
Mfr description
IS10M-40-LP-A PRESSURE SWITCH
- For connecting to modular type FRL units
- Facilitates pressure detection of the line
- Set pressure range: 01. to 0.4MPa (semi-standard type: 0.1 to 0.6 MPa)
Specifications
- Country of OriginJP
- SeriesIS
- Weight133.9 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data