Specifications
Dimensions
- SizeOS
- Weight7 kg
Details
- Additional DetailsOur popular Z13 style with a soft nosepiece bridge.
- Comfort FeaturesLightweight, rimless design provides all day user comfort
- DescriptionOur popular Z13 style with a soft nosepiece bridge.
- Frame StyleRimless
- Frame TypeUniversal
- Lens CoatingScratch Resistant
- Lens ColorClear
- Lens ShadeClear
- Manufacturer Upc Number616314077791
- Spec Sheet
- Temple AdjustmentRubber Tips
- UPC_NO616314077791
Overview
Mfr description
250-08-0000 SAFETY GLASSES
- Lightweight, rimless design provides all day user comfort
- Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
- Soft rubber bridge design with a ribbed nosepiece for comfort
- 10 Base curve lens
- Meets ANSI Z87.1+