Motion
1G16FL20
Aeroquip 1G Series Crimp Hose Fittings SAE Code 61 90˚ Elbow
Mi Item #08573055
MFR #1G16FL20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings SAE Code 61 90˚ Elbow
Mi Item #08573055
MFR #1G16FL20

Mfr description
1G16FL20
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    2.02 in
  • Hose Cut-Off Factor
    2.21 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    0.81 in
  • Length
    3.60 in
  • Outer Diameter
    2.02 in
  • Overall Length
    3.60 in
  • Width
    2.02 in

Details

  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    1G16FL20
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)