Motion
BSPP-08
British Standard Pipe Parallel Swivel Nut - G - 1/2-14 Thread, Steel Material
MI ITEM #08573935
MFR #BSPP-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
British Standard Pipe Parallel Swivel Nut - G - 1/2-14 Thread, Steel Material
MI ITEM #08573935
MFR #BSPP-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in

Details

  • Adapter Type
    Nut
  • End 1 Style
    British Standard Pipe Parallel Swivel Nut
  • End 1 Thread
    G - 1/2-14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    BSPP

Overview

Mfr description
BSPP-08 CRIMP STYLE SWIVEL NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought