Specifications
Dimensions
- Hex Body19.0
- Overall Length34.01
- Thread Depth4.39
- Thread Size 21/4-19
Details
- PlatingZINC NICKEL
- Seal MaterialPEROXIDE CURED NBR
- Series7002_JIS B2351
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)