1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
BRENNAN INDUSTRIES INC DH-A852144
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
DH-A852144
MALE JIC SAE 37 DEGREE FLARE
MI ITEM #
08574209
MFR #
DH-A852144
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
DH-A852144 08MJ-08MBSPP STRAIGHT W JIS
Specifications
Thread Size 2
1/2-14
Shape
STRAIGHT
Overall Length
42.5
Hex Body
27.0
Series
7002_JIS B2351
Thread Depth
9.9
Plating
CR3
Seal Material
NBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data