Motion
D8801-L35-42-CF-BANJO-SS

BRENNAN INDUSTRIES INC
D8801-L35-42-CF-BANJO-SS

Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #08574330
MFR #D8801-L35-42-CF-BANJO-SS
Price$2,059.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8801-L35-42-CF-BANJO-SS

Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #08574330
MFR #D8801-L35-42-CF-BANJO-SS

Mfr description
L35MBT-42MM CF BANJO 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,059.25/each

Specifications

Dimensions

  • Hex Body
    60 mm
  • Hex Size
    60 mm
  • Thread Size 2
    M42 x 2.0
  • Tube Size
    35 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Male Metric CF
  • Connection Type
    DIN 2353 Flareless Tube Male Metric (Type B) Port 90° Banjo Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M45 x 2.0
  • End 2 Style
    Male Metric Cut Face
  • End 2 Thread
    M42 x 2.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D8801-L35-42-CF-BANJO-SS
  • Material
    Stainless Steel
  • Shape
    90° Elbow
  • Type
    Tube Male Metric Port 90° Banjo Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)