Motion
7042-PORT-08-12-CF-SS

BRENNAN INDUSTRIES INC
7042-PORT-08-12-CF-SS

FEMALE NPT
MI ITEM #08574344
MFR #7042-PORT-08-12-CF-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7042-PORT-08-12-CF-SS

FEMALE NPT
MI ITEM #08574344
MFR #7042-PORT-08-12-CF-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08FP-12MBSPP CF STRAIGHT STNLS

Specifications

  • Hex Body
    32.0
  • Overall Length
    42.0
  • Thread Size 2
    3/4-14
  • Thread Size B
    1/2-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text