Motion
D2500-L06-L06-SS

BRENNAN INDUSTRIES INC
D2500-L06-L06-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #08574389
MFR #D2500-L06-L06-SS
Price$56.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2500-L06-L06-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #08574389
MFR #D2500-L06-L06-SS

Mfr description
L06MBT-L06MBT 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.30/each

Specifications

Dimensions

  • Hex Body
    12.0
  • Thread Size 2
    LIGHT 06MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2500
  • Shape
    90 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)