Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #08574398
MFR #D2404-L18-06

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L18MBT-06MP STRAIGHT

Specifications

  • Thread Size 2
    3/8-18
  • Shape
    STRAIGHT
  • Overall Length
    43.5
  • Hex Body
    27.0
  • Series
    D2404
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text