Motion
D6500-SP-L18-L18

BRENNAN INDUSTRIES INC
D6500-SP-L18-L18

DIN METRIC TUBE COMPRESSION
Mi Item #08574399
MFR #D6500-SP-L18-L18
Price$44.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-SP-L18-L18

DIN METRIC TUBE COMPRESSION
Mi Item #08574399
MFR #D6500-SP-L18-L18

Mfr description
L18MBT-L18FMSP 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.81/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    40.5
  • Thread Size 2
    M26X1.5

Details

  • Plating
    ZINC NICKEL
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)