Motion
D2403-S10-S10
DIN METRIC TUBE COMPRESSION
MI ITEM #08574451
MFR #D2403-S10-S10
List Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #08574451
MFR #D2403-S10-S10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.27/each for your price

Overview

Mfr description
S10MBT-S10MBT STRAIGHT

Specifications

  • Plating
    ZINC NICKEL
  • Series
    D2403_EQUAL
  • Hex Body
    19.0
  • Overall Length
    50.0
  • Shape
    STRAIGHT
  • Thread Size 2
    HEAVY 10MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text