Motion
D6500-L15-L15
DIN METRIC TUBE COMPRESSION
Mi Item #08574453
MFR #D6500-L15-L15
Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #08574453
MFR #D6500-L15-L15

Mfr description
L15MBT-L15FMS 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.92/each

Specifications

Dimensions

  • Overall Length
    36.5

Details

  • Seal Material
    NBR
  • Series
    D6500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)