Overview
Mfr description
D7404-L10-04 L10MBT-04MBSPT STRAIGHT
Specifications
- Thread Size 21/4-19
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length36.0
- Hex Body17.0
- SeriesD7404
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data